Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riveted Plated, Nickel Plate, OffSet Link

  • Mfr # 60-1NP OSL

  • Zoro # G2062825


product price: $4.15
/ea

Key Features

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
Nickel Plated Riveted
Industry Chain Size
60
Chain Link Material
Nickel Plated Carbon Steel
Industry Chain Pitch
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-1NP OSL
Zoro #
G2062825
UPC #
888569104700
Country of Origin
China

Dimensions

Industry Chain Size
60
Chain Link Overall Width
1.02 in
Chain Roller Dia.
0.469 in
Pin Link Plate Thickness
0.095 in
Pin Length
1.02 in
Inside Width
1/2 in
Plate Thickness
3/32 in
Plate Height
45/64 in
Chain Overall Width
1 1/64 in
Roller Diameter
15/32 in
Pin Outside Diameter
15/64 in

Details

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
Nickel Plated Riveted
Chain Link Material
Nickel Plated Carbon Steel
Industry Chain Pitch
3/4 in
Number of Strands
Single
Item
Roller Attachment Link
Finish
Nickel Plated
Pin Type
Riveted
Temp. Range
0 to +350° F
Pitch
3/4 in
Material
Steel
Agency Compliance
American National Standards Institute (ANSI)
Lubrication
Light Oil Preservative
Tensile Strength
9300 Lbs
Link Type
Offset Link
Application
Business Machines, Food Processing Equipment, Printing Machines, Textile Machines
Roller Chain Standard
ANSI
Heavy Series
No
Standards
ANSI
Chain Construction
Riveted Pin
Maximum Operating Temperature
350 Degrees F
Series
NP
Chain Number
60
Minimum Operating Temperature
0 Degrees F
Pin Contruction
Riveted Pin

Description

Roller Attachment Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 1/64 in, Chain Number 60, Roller Diameter 15/32 in, Finish Nickel Plated, Pitch 3/4 in, Link Type Offset, Number of Strands 1, Application Business Machines, Food Processing Equipment, Printing Machines, Textile Machines, Heavy Series No, Inside Width 1/2 in, Lubrication Light Oil Preservative, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.