Zoro Homepage

Roller Chain, 05B, Single Strand, 10ft.

  • Mfr # 2101052555

  • Zoro # G2063936


product price: $63.19
/ea

Key Features

Chain Length
10 ft.
Chain Material
Heat Treated Carbon Steel
Number of Strands
Single
Pitch
8mm
Lubrication
Light Oil Preservative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101052555
Zoro #
G2063936
UPC #
888569059253
Country of Origin
China

Dimensions

Chain Length
10 ft.

Details

Chain Material
Heat Treated Carbon Steel
Number of Strands
Single
Item
Roller Chain,05B,Single Strand,10ft.
Pitch
8mm
Lubrication
Light Oil Preservative
Standards
ISO/British Standard
Temp. Range
0 to +350° F
Tensile Strength
1326 Lbs
Chain Type
Riveted
Chain Number
05B

Description

Roller Chain,05B,Single Strand,10ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.