Zoro Homepage

Roller Chain, 12.7mm, Single Strand

  • Mfr # 08B-1 OSL

  • Zoro # G2062719


product price: $1.49
/ea

Key Features

Chain Material
Heat Treated Carbon Steel
Number of Strands
Single
Chain Overall Width
23/32 in
Chain Type
Riveted
Plate Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-1 OSL
Zoro #
G2062719
UPC #
888569060969
Country of Origin
China

Dimensions

Chain Overall Width
23/32 in
Plate Thickness
1/16 in
Roller Diameter
21/64 in
Inside Width
5/16 in
Pin Outside Diameter
11/64 in

Details

Chain Material
Heat Treated Carbon Steel
Number of Strands
Single
Item
Roller Attachment Link
Chain Type
Riveted
Standards
ISO/British Standard
Material
Steel
Tensile Strength
4361 Lbs
Temp. Range
0 to +350° F
Lubrication
Light Oil Preservative
Pitch
1/2"
Chain Number
08B
Link Type
Offset
Roller Chain Standard
ANSI
Maximum Operating Temperature
350 Degrees F
Pin Contruction
Cottered Pin
Application
Conveyor
Minimum Operating Temperature
0 Degrees F
Chain Construction
Riveted Pin
Series
British Standard (BS/ISO)
Resistance Properties
Fatigue Resistant
Features
All Plates, Rollers and Pins are Heat-Treated, Link Plates and Rollers are Shot Peened, Providing Greater Strength, Link Plates with Increased Waist Width to Combat Fatigue
Pitch Type
Single Pitch
Finish
Plain

Description

Roller Attachment Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 23/32 in, Chain Number 08B, Roller Diameter 21/64 in, Finish Plain, Pitch 1/2 in, Link Type Offset, Number of Strands 1, Application Conveyor, Features All Plates, Rollers and Pins are Heat-Treated, Link Plates and Rollers are Shot Peened, Providing Greater Strength, Link Plates with Increased Waist Width to Combat Fatigue, Inside Width 5/16 in, Maximum Operating Temperature 350 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.