Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, 15.8mm, Single Strand

  • Mfr # 10B-1 OSL

  • Zoro # G2062700


product price: $1.85
/ea

Key Features

Chain Material
Heat Treated Carbon Steel
Number of Strands
Single
Chain Overall Width
53/64 in
Chain Type
Riveted
Lubrication
Light Oil Preservative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B-1 OSL
Zoro #
G2062700
UPC #
888569063083
Country of Origin
China

Dimensions

Chain Overall Width
53/64 in
Plate Thickness
1/16 in
Inside Width
3/8 in
Pin Outside Diameter
13/64 in
Roller Diameter
25/64 in

Details

Chain Material
Heat Treated Carbon Steel
Number of Strands
Single
Item
Roller Attachment Link
Chain Type
Riveted
Lubrication
Light Oil Preservative
Standards
ISO/British Standard
Material
Steel
Temp. Range
0 to +350° F
Pitch
5/8"
Tensile Strength
6182 Lbs
Chain Number
10B
Link Type
Offset
Resistance Properties
Fatigue Resistant
Application
Conveyor
Pin Contruction
Cottered Pin
Minimum Operating Temperature
0 Degrees F
Finish
Plain
Series
British Standard (BS/ISO)
Pitch Type
Single Pitch
Maximum Operating Temperature
350 Degrees F
Chain Construction
Riveted Pin
Features
All Plates, Rollers and Pins are Heat-Treated, Link Plates and Rollers are Shot Peened, Providing Greater Strength, Link Plates with Increased Waist Width to Combat Fatigue
Roller Chain Standard
ANSI

Description

Roller Attachment Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 53/64 in, Chain Number 10B, Roller Diameter 25/64 in, Finish Plain, Pitch 5/8 in, Link Type Offset, Number of Strands 1, Application Conveyor, Features All Plates, Rollers and Pins are Heat-Treated, Link Plates and Rollers are Shot Peened, Providing Greater Strength, Link Plates with Increased Waist Width to Combat Fatigue, Inside Width 3/8 in, Maximum Operating Temperature 350 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.