Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, 19.0mm, Single Strand

  • Mfr # 12B-1 OSL

  • Zoro # G2062691


product price: $3.39
/ea

Key Features

Chain Material
Heat Treated Carbon Steel
Number of Strands
Single
Chain Overall Width
61/64 in
Tensile Strength
7239 Lbs
Plate Thickness
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-1 OSL
Zoro #
G2062691
UPC #
888569067678
Country of Origin
China

Dimensions

Chain Overall Width
61/64 in
Plate Thickness
5/64 in
Pin Outside Diameter
7/32 in
Inside Width
29/64 in
Roller Diameter
15/32 in

Details

Chain Material
Heat Treated Carbon Steel
Number of Strands
Single
Item
Roller Attachment Link
Tensile Strength
7239 Lbs
Chain Type
Riveted
Standards
ISO/British Standard
Temp. Range
0 to +350° F
Lubrication
Light Oil Preservative
Pitch
3/4"
Material
Steel
Chain Number
12B
Minimum Operating Temperature
0 Degrees F
Pitch Type
Single Pitch
Roller Chain Standard
ANSI
Application
Conveyor
Series
British Standard (BS/ISO)
Finish
Plain
Maximum Operating Temperature
350 Degrees F
Link Type
Offset
Features
All Plates, Rollers and Pins are Heat-Treated, Link Plates and Rollers are Shot Peened, Providing Greater Strength, Link Plates with Increased Waist Width to Combat Fatigue
Resistance Properties
Fatigue Resistant
Chain Construction
Riveted Pin
Pin Contruction
Cottered Pin

Description

Roller Attachment Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 61/64 in, Chain Number 12B, Roller Diameter 15/32 in, Finish Plain, Pitch 3/4 in, Link Type Offset, Number of Strands 1, Application Conveyor, Features All Plates, Rollers and Pins are Heat-Treated, Link Plates and Rollers are Shot Peened, Providing Greater Strength, Link Plates with Increased Waist Width to Combat Fatigue, Inside Width 29/64 in, Maximum Operating Temperature 350 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.