Zoro Homepage

Roller Chain, 31.7mm, Single Strand

  • Mfr # 20B-1 OSL

  • Zoro # G2062676


product price: $11.19
/ea

Key Features

Chain Material
Heat Treated Carbon Steel
Number of Strands
Single
Chain Overall Width
1 49/64 in
Pitch
1 1/4"
Lubrication
Light Oil Preservative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20B-1 OSL
Zoro #
G2062676
UPC #
888569077783
Country of Origin
China

Dimensions

Chain Overall Width
1 49/64 in
Plate Thickness
3/16 in
Roller Diameter
3/4 in
Weight Per Length
2.48 lb/ft
Overall Length
10 ft
Inside Width
49/64 in
Pin Outside Diameter
13/32 in

Details

Chain Material
Heat Treated Carbon Steel
Number of Strands
Single
Item
Roller Attachment Link
Pitch
1 1/4"
Lubrication
Light Oil Preservative
Includes
Off-Set Link
Chain Type
Riveted
Material
Steel
Standards
ISO/British Standard
Temp. Range
0 to +350° F
Tensile Strength
23987 Lbs
Chain Number
20B
Maximum Operating Temperature
350 Degrees F
Pin Contruction
Cottered Pin
Features
All Plates, Rollers and Pins are Heat-Treated, Link Plates and Rollers are Shot Peened, Providing Greater Strength, Link Plates with Increased Waist Width to Combat Fatigue
Pitch Type
Single Pitch
Resistance Properties
Fatigue Resistant
Application
Conveyor
Minimum Operating Temperature
0 Degrees F
Roller Chain Standard
ANSI
Series
British Standard (BS/ISO)
Chain Construction
Riveted Pin
Link Type
Offset
Finish
Plain

Description

Roller Attachment Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 49/64 in, Chain Number 20B, Roller Diameter 3/4 in, Finish Plain, Pitch 1 1/4 in, Link Type Offset, Number of Strands 1, Application Conveyor, Features All Plates, Rollers and Pins are Heat-Treated, Link Plates and Rollers are Shot Peened, Providing Greater Strength, Link Plates with Increased Waist Width to Combat Fatigue, Includes Off-Set Link, Inside Width 49/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.