Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, 38.1mm, Single Strand

  • Mfr # 24B-1 OSL

  • Zoro # G2062667


product price: $17.59
/ea

Key Features

Chain Material
Heat Treated Carbon Steel
Number of Strands
Single
Chain Overall Width
2 9/32 in
Material
Steel
Pitch
1 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24B-1 OSL
Zoro #
G2062667
UPC #
888569081728
Country of Origin
China

Dimensions

Chain Overall Width
2 9/32 in
Plate Thickness
15/64 in
Pin Outside Diameter
37/64 in
Roller Diameter
1 in
Inside Width
1 in
Weight Per Length
4.77 lb/ft
Overall Length
10 ft

Details

Chain Material
Heat Treated Carbon Steel
Number of Strands
Single
Item
Roller Attachment Link
Material
Steel
Pitch
1 1/2"
Includes
Off-Set Link
Lubrication
Light Oil Preservative
Standards
ISO/British Standard
Chain Type
Riveted
Tensile Strength
40016 Lbs
Temp. Range
0 to +350° F
Chain Number
24B
Resistance Properties
Fatigue Resistant
Minimum Operating Temperature
0 Degrees F
Roller Chain Standard
ANSI
Pitch Type
Single Pitch
Application
Conveyor
Features
All Plates, Rollers and Pins are Heat-Treated, Link Plates and Rollers are Shot Peened, Providing Greater Strength, Link Plates with Increased Waist Width to Combat Fatigue
Pin Contruction
Cottered Pin
Maximum Operating Temperature
350 Degrees F
Series
British Standard (BS/ISO)
Chain Construction
Riveted Pin
Link Type
Offset
Finish
Plain

Description

Roller Attachment Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 2 9/32 in, Chain Number 24B, Roller Diameter 1 in, Finish Plain, Pitch 1 1/2 in, Link Type Offset, Number of Strands 1, Application Conveyor, Features All Plates, Rollers and Pins are Heat-Treated, Link Plates and Rollers are Shot Peened, Providing Greater Strength, Link Plates with Increased Waist Width to Combat Fatigue, Includes Off-Set Link, Inside Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.