Zoro Homepage

Roller Chain, 6mm, Double Strand

  • Mfr # 2101052541

  • Zoro # G2062746


product price: $1.85
/ea
Sold in multiples of 5 for $9.25

Key Features

Chain Material
Heat Treated Carbon Steel
Number of Strands
Single
Temp. Range
0 to +350° F
Chain Type
Riveted
Lubrication
Light Oil Preservative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101052541
Zoro #
G2062746
UPC #
888569059215
Country of Origin
China

Details

Chain Material
Heat Treated Carbon Steel
Number of Strands
Single
Item
Roller Chain,6mm,Double Strand
Temp. Range
0 to +350° F
Chain Type
Riveted
Lubrication
Light Oil Preservative
Standards
ISO/British Standard
Pitch
6mm
Tensile Strength
719 Lbs
Chain Number
04B

Description

Roller Chain,6mm,Double Strand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.