Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, 8mm, Single Strand

  • Mfr # 2101052554

  • Zoro # G2062737


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Chain Material
Heat Treated Carbon Steel
Number of Strands
Single
Pitch
8mm
Chain Type
Riveted
Lubrication
Light Oil Preservative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2101052554
Zoro #
G2062737
UPC #
888569059246
Country of Origin
China

Details

Chain Material
Heat Treated Carbon Steel
Number of Strands
Single
Item
Roller Chain,8mm,Single Strand
Pitch
8mm
Chain Type
Riveted
Lubrication
Light Oil Preservative
Standards
ISO/British Standard
Temp. Range
0 to +350° F
Tensile Strength
1326 Lbs
Chain Number
05B

Description

Roller Chain,8mm,Single Strand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.