Zoro Homepage

Roller Chain, 9.5mm, Single Strand

  • Mfr # 2101052581

  • Zoro # G2062728


product price: $1.55
/ea
Sold in multiples of 7 for $10.85

Key Features

Chain Material
Heat Treated Carbon Steel
Number of Strands
Single
Tensile Strength
2338 Lbs
Lubrication
Light Oil Preservative
Chain Type
Riveted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101052581
Zoro #
G2062728
UPC #
888569059475
Country of Origin
China

Details

Chain Material
Heat Treated Carbon Steel
Number of Strands
Single
Item
Roller Chain,9.5mm,Single Strand
Tensile Strength
2338 Lbs
Lubrication
Light Oil Preservative
Chain Type
Riveted
Standards
ISO/British Standard
Temp. Range
0 to +350° F
Pitch
3/8"
Chain Number
06B

Description

Roller Chain,9.5mm,Single Strand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.