Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Double Strand, 10 ft.

  • Mfr # 2101075796

  • Zoro # G2064301


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Chain Length
10 ft.
Chain Material
Heat Treated Carbon Steel
Number of Strands
Double
Temp. Range
0 to +350° F
Tensile Strength
32000 Lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2101075796
Zoro #
G2064301
UPC #
888569116666
Country of Origin
China

Dimensions

Chain Length
10 ft.

Details

Chain Material
Heat Treated Carbon Steel
Number of Strands
Double
Item
Roller Chain,Double Strand,10 ft.
Temp. Range
0 to +350° F
Tensile Strength
32000 Lbs
Lubrication
Light Oil Preservative
Pitch
1"
Chain Type
Riveted
Standards
ANSI
Chain Number
80

Description

Roller Chain,Double Strand,10 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.