Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Double Strand, 10 ft.

  • Mfr # 40-2R X 10FT

  • Zoro # G2064365


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Chain Length
10 ft.
Chain Material
Heat Treated Carbon Steel
Number of Strands
Double
Chain Overall Width
1.22 in
Tensile Strength
8071 Lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-2R X 10FT
Zoro #
G2064365
UPC #
888569093103
Country of Origin
China

Dimensions

Chain Length
10 ft.
Chain Overall Width
1.22 in
Plate Thickness
0.059 in
Inside Width
0.309 in
Pin Outside Diameter
0.156 in
Overall Length
10 ft
Plate Height
0.472 in
Roller Diameter
5/16 in

Details

Chain Material
Heat Treated Carbon Steel
Number of Strands
Double
Item
Roller Chain
Tensile Strength
8071 Lbs
Standards
ANSI
Includes
(2) Reels, Standard Connecting Link
Pitch
1/2"
Lubrication
Light Oil Preservative
Temp. Range
0 to +350° F
Material
Carbon Steel
Chain Type
Riveted
Chain Number
40
Material Grade
Type 304
Finish
Nickel Plated
Resistance Properties
Wear Resistant
Number of Links
1 per 10 ft
Minimum Operating Temperature
0 Degrees F
Chain Construction
Riveted Pin
Roller Chain Standard
ANSI
Transverse Pitch
0.566 in
Heavy Series
No
Application
Medium and Heavy Duty Converying in Non-Corrosive Environments
Maximum Operating Temperature
500 Degrees F
Pin Contruction
Riveted Pin
Pitch Type
Single Pitch
Series
Double Riveted

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Carbon Steel, Chain Number 40, Chain Overall Width 1.22 in, Roller Diameter 5/16 in, Tensile Strength 8,100 lbf, Pitch 1/2 in, Application Medium and Heavy Duty Converying in Non-Corrosive Environments, Number of Strands 2, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.309 in, Series Double Riveted, Working Load Limit Not Applicable, Finish Nickel Plated, Heavy Series No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.