Roller Chain, Double Strand, 100 ft.
Mfr # 2101059502
Zoro # G2064417
product price: $1,148.99
/ea
Free Shipping & Returns
Key Features
Chain Length
100 ft.
Chain Material
Heat Treated Carbon Steel
Number of Strands
Double
Chain Type
Riveted
Lubrication
Light Oil Preservative
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2101059502
Zoro #
G2064417
UPC #
888569130075
Country of Origin
China
Dimensions
Chain Length
100 ft.
Details
Chain Material
Heat Treated Carbon Steel
Number of Strands
Double
Item
Roller Chain,Double Strand,100 ft.
Chain Type
Riveted
Lubrication
Light Oil Preservative
Tensile Strength
1933 Lbs
Standards
ANSI
Temp. Range
0 to +350° F
Pitch
1/4"
Chain Number
25
Description
Roller Chain,Double Strand,100 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.