Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Double Strand, 100 ft.

  • Mfr # 2101062620

  • Zoro # G2064399


product price: $757.99
/ea
Free Shipping & Returns

Key Features

Chain Length
100 ft.
Chain Material
Heat Treated Carbon Steel
Number of Strands
Double
Tensile Strength
4429 Lbs
Temp. Range
0 to +350° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2101062620
Zoro #
G2064399
UPC #
888569090119
Country of Origin
China

Dimensions

Chain Length
100 ft.

Details

Chain Material
Heat Treated Carbon Steel
Number of Strands
Double
Item
Roller Chain,Double Strand,100 ft.
Tensile Strength
4429 Lbs
Temp. Range
0 to +350° F
Chain Type
Riveted
Pitch
3/8"
Standards
ANSI
Lubrication
Light Oil Preservative
Chain Number
35

Description

Roller Chain,Double Strand,100 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.