Zoro Homepage

Roller Chain, Double Strand, 100 ft.

  • Mfr # 2101063484

  • Zoro # G2064371


product price: $757.99
/ea
Free Shipping & Returns

Key Features

Chain Length
100 ft.
Chain Material
Heat Treated Carbon Steel
Number of Strands
Double
Temp. Range
0 to +350° F
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101063484
Zoro #
G2064371
UPC #
888569093127
Country of Origin
China

Dimensions

Chain Length
100 ft.

Details

Chain Material
Heat Treated Carbon Steel
Number of Strands
Double
Item
Double Strand Roller Chain
Temp. Range
0 to +350° F
Standards
ANSI
Lubrication
Light Oil Preservative
Tensile Strength
8071 Lbs
Chain Type
Riveted
Pitch
1/2"
Chain Number
40

Description

Roller Chain,Double Strand,100 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.