Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Double Strand, 100 ft.

  • Mfr # 2101075795

  • Zoro # G2064310


product price: $3,480.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Chain Length
100 ft.
Chain Material
Heat Treated Carbon Steel
Number of Strands
Double
Chain Type
Riveted
Pitch
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101075795
Zoro #
G2064310
UPC #
888569116680
Country of Origin
China

Dimensions

Chain Length
100 ft.

Details

Chain Material
Heat Treated Carbon Steel
Number of Strands
Double
Item
Double Strand Roller Chain
Chain Type
Riveted
Pitch
1"
Tensile Strength
32000 Lbs
Temp. Range
0 to +350° F
Lubrication
Light Oil Preservative
Standards
ANSI
Chain Number
80

Description

Roller Chain,Double Strand,100 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.