Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Single Strand, 2B, 50ft.

  • Mfr # 2101054350

  • Zoro # G2063881


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Chain Length
50 ft.
Chain Material
Heat Treated Carbon Steel
Number of Strands
Single
Temp. Range
0 to +350° F
Pitch
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101054350
Zoro #
G2063881
UPC #
888569067692
Country of Origin
China

Dimensions

Chain Length
50 ft.

Details

Chain Material
Heat Treated Carbon Steel
Number of Strands
Single
Item
Roller Chain,Single Strand,2B,50ft.
Temp. Range
0 to +350° F
Pitch
3/4"
Tensile Strength
7239 Lbs
Standards
ISO/British Standard
Chain Type
Riveted
Lubrication
Light Oil Preservative
Chain Number
12B

Description

Roller Chain,Single Strand,2B,50ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.