Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Single Strand, 6B, 10ft.

  • Mfr # 2101055861

  • Zoro # G2063875


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Chain Length
10 ft.
Chain Material
Heat Treated Carbon Steel
Number of Strands
Single
Chain Type
Riveted
Tensile Strength
16366 Lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2101055861
Zoro #
G2063875
UPC #
888569072276
Country of Origin
China

Dimensions

Chain Length
10 ft.

Details

Chain Material
Heat Treated Carbon Steel
Number of Strands
Single
Item
Roller Chain,Single Strand,6B,10ft.
Chain Type
Riveted
Tensile Strength
16366 Lbs
Temp. Range
0 to +350° F
Standards
ISO/British Standard
Lubrication
Light Oil Preservative
Pitch
1"
Chain Number
16B

Description

Roller Chain,Single Strand,6B,10ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.