Zoro Homepage

Roller Chain, Single Strand, Link

  • Mfr # 35-1R CL

  • Zoro # G2063577


product price: $0.88
/ea

Key Features

Roller Chain Link Type
Riveted
Chain Link Material
Heat Treated Carbon Steel
Number of Strands
Single
Pitch
3/8 in
Temp. Range
0 to +350° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-1R CL
Zoro #
G2063577
UPC #
888569089939
Country of Origin
China

Dimensions

Pin Outside Diameter
9/64 in
Plate Thickness
3/64 in
Roller Diameter
3/16 in
Chain Overall Width
33/64 in
Plate Height
31/64 in, 33/64 in

Details

Roller Chain Link Type
Riveted
Chain Link Material
Heat Treated Carbon Steel
Number of Strands
Single
Item
Roller Chain
Pitch
3/8 in
Temp. Range
0 to +350° F
Finish
Plain
Material
Steel
Tensile Strength
2428 Lbs
Lubrication
Light Oil Preservative
Link Type
Connecting
Application
Mechanical Drives
Chain Number
35
Chain Construction
Riveted Pin
Standards
ANSI B29.1, DIN8196, JIS1801
Heavy Series
No

Description

Roller Chain, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 33/64 in, Chain Number 35, Roller Diameter 3/16 in, Finish Plain, Pitch 3/8 in, Link Type Connecting, Number of Strands 1, Application Mechanical Drives, Heavy Series No, Pin Outside Diameter 9/64 in, Plate Height 31/64 in, 33/64 in, Plate Thickness 3/64 in, Standards ANSI B29.1, DIN8196, JIS1801

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.