Zoro Homepage

Roller Chain, Single Strand, Offset Link

  • Mfr # 180-1 OSL

  • Zoro # G2063699


product price: $62.19
/ea

Key Features

Roller Chain Link Type
Riveted
Chain Link Material
Heat Treated Carbon Steel
Number of Strands
Single
Finish
Plain
Pitch
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180-1 OSL
Zoro #
G2063699
UPC #
888569075413
Country of Origin
China

Dimensions

Inside Width
2 1/4 in
Roller Diameter
1 25/64 in
Plate Thickness
9/32 in
Chain Overall Width
3 3/32 in

Details

Roller Chain Link Type
Riveted
Chain Link Material
Heat Treated Carbon Steel
Number of Strands
Single
Item
Roller Chain
Finish
Plain
Pitch
1 3/8 in
Includes
Offset Link
Tensile Strength
76840 Lbs
Material
Steel
Temp. Range
0 to +350° F
Lubrication
Light Oil Preservative
Chain Number
180
Roller Chain Standard
ANSI
Standards
ANSI B29.1, API, DIN8196, JIS1801
Features
Advanced Manufacturing Utilizing CNC Machinery, Specialized Heat Treatment and Testing
Minimum Operating Temperature
0 Degrees F
Link Type
Offset
Maximum Operating Temperature
500 Degrees F
Application
Mechanical Drives

Description

Roller Chain, Material Steel, Chain Overall Width 3 3/32 in, Chain Number 180, Roller Diameter 1 25/64 in, Pitch 1 3/8 in, Link Type Offset, Number of Strands 1, Application Mechanical Drives, Features Advanced Manufacturing Utilizing CNC Machinery, Specialized Heat Treatment and Testing, Includes Offset Link, Inside Width 2 1/4 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature 0 Degrees F, Plate Thickness 9/32 in, Roller Chain Standard ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.