Roller Chain, Single Strand, Offset Link
Mfr # 24B-2 CL
Zoro # G2063078
product price: $23.79
/eaKey Features
Roller Chain Link Type
Cottered
Chain Link Material
Heat Treated Carbon Steel
Number of Strands
Double
Includes
Connecting Link
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24B-2 CL
Zoro #
G2063078
UPC #
888569081742
Country of Origin
China
Dimensions
Inside Width
1 in
Plate Thickness
3/16 in, 15/64 in
Roller Diameter
1 in
Chain Overall Width
4 3/16 in
Details
Roller Chain Link Type
Cottered
Chain Link Material
Heat Treated Carbon Steel
Number of Strands
Double
Item
Roller Chain
Includes
Connecting Link
Material
Steel
Temp. Range
0 to +350° F
Pitch
1 1/2 in
Finish
Plain
Lubrication
Light Oil Preservative
Tensile Strength
71759 Lbs
Maximum Operating Temperature
500 Degrees F
Link Type
Connecting
Roller Chain Standard
ANSI
Features
Advanced Manufacturing Utilizing CNC Machinery, Specialized Heat Treatment and Testing
Standards
ANSI B29.1, API, DIN8196, JIS1801
Minimum Operating Temperature
0 Degrees F
Chain Number
24B
Application
Mechanical Drives
Description
Roller Chain, Material Steel, Chain Overall Width 4 3/16 in, Chain Number 24B, Roller Diameter 1 in, Pitch 1 1/2 in, Link Type Connecting, Number of Strands 2, Application Mechanical Drives, Features Advanced Manufacturing Utilizing CNC Machinery, Specialized Heat Treatment and Testing, Includes Connecting Link, Inside Width 1 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature 0 Degrees F, Plate Thickness 3/16 in, 15/64 in, Roller Chain Standard ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.