Roller Chain, Single Strand, Offset Link
Mfr # 35-1R OSL
Zoro # G2063050
product price: $1.59
/eaKey Features
Roller Chain Link Type
Riveted
Chain Link Material
Heat Treated Carbon Steel
Number of Strands
Single
Finish
Plain
Lubrication
Light Oil Preservative
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35-1R OSL
Zoro #
G2063050
UPC #
888569089946
Country of Origin
China
Dimensions
Roller Diameter
3/16 in
Plate Height
31/64 in, 33/64 in
Plate Thickness
3/64 in
Chain Overall Width
33/64 in
Pin Outside Diameter
9/64 in
Details
Roller Chain Link Type
Riveted
Chain Link Material
Heat Treated Carbon Steel
Number of Strands
Single
Item
Roller Chain
Finish
Plain
Lubrication
Light Oil Preservative
Temp. Range
0 to +350° F
Pitch
3/8 in
Tensile Strength
2428 Lbs
Material
Steel
Application
Mechanical Drives
Link Type
Offset
Chain Construction
Riveted Pin
Chain Number
35
Standards
ANSI B29.1, DIN8196, JIS1801
Description
Roller Chain, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 33/64 in, Chain Number 35, Roller Diameter 3/16 in, Pitch 3/8 in, Link Type Offset, Number of Strands 1, Application Mechanical Drives, Pin Outside Diameter 9/64 in, Plate Height 31/64 in, 33/64 in, Plate Thickness 3/64 in, Standards ANSI B29.1, DIN8196, JIS1801
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.