Zoro Homepage

Roller Chain, Single Strand, Offset Link

  • Mfr # 40-1R OSL

  • Zoro # G2063041


product price: $1.69
/ea

Key Features

Roller Chain Link Type
Riveted
Chain Link Material
Heat Treated Carbon Steel
Number of Strands
Single
Pitch
1/2 in
Temp. Range
0 to +350° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-1R OSL
Zoro #
G2063041
UPC #
888569092922
Country of Origin
China

Dimensions

Chain Overall Width
45/64 in
Roller Diameter
5/16 in
Pin Outside Diameter
5/32 in
Plate Height
21/32 in, 45/64 in
Plate Thickness
1/16 in

Details

Roller Chain Link Type
Riveted
Chain Link Material
Heat Treated Carbon Steel
Number of Strands
Single
Item
Roller Chain
Pitch
1/2 in
Temp. Range
0 to +350° F
Tensile Strength
3934 Lbs
Material
Steel
Finish
Plain
Lubrication
Light Oil Preservative
Link Type
Offset
Application
Mechanical Drives
Chain Construction
Riveted Pin
Chain Number
40
Standards
ANSI B29.1, DIN8196, JIS1801

Description

Roller Chain, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 45/64 in, Chain Number 40, Roller Diameter 5/16 in, Pitch 1/2 in, Link Type Offset, Number of Strands 1, Application Mechanical Drives, Pin Outside Diameter 5/32 in, Plate Height 21/32 in, 45/64 in, Plate Thickness 1/16 in, Standards ANSI B29.1, DIN8196, JIS1801

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.