Roller Chain, Single Strand, Offset Link
Mfr # 50-1R OSL
Zoro # G2063026
product price: $2.69
/eaKey Features
Roller Chain Link Type
Riveted
Chain Link Material
Heat Treated Carbon Steel
Number of Strands
Single
Finish
Plain
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50-1R OSL
Zoro #
G2063026
UPC #
888569098368
Country of Origin
China
Dimensions
Plate Height
13/16 in, 7/8 in
Plate Thickness
5/64 in
Chain Overall Width
7/8 in
Pin Outside Diameter
13/64 in
Roller Diameter
25/64 in
Details
Roller Chain Link Type
Riveted
Chain Link Material
Heat Treated Carbon Steel
Number of Strands
Single
Item
Roller Chain
Finish
Plain
Material
Steel
Tensile Strength
6609 Lbs
Temp. Range
0 to +350° F
Pitch
5/8 in
Lubrication
Light Oil Preservative
Chain Construction
Riveted Pin
Application
Mechanical Drives
Link Type
Offset
Chain Number
50
Standards
ANSI B29.1, DIN8196, JIS1801
Description
Roller Chain, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 7/8 in, Chain Number 50, Roller Diameter 25/64 in, Pitch 5/8 in, Link Type Offset, Number of Strands 1, Application Mechanical Drives, Pin Outside Diameter 13/64 in, Plate Height 13/16 in, 7/8 in, Plate Thickness 5/64 in, Standards ANSI B29.1, DIN8196, JIS1801
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.