Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Single Strand, Riveted, 10ft

  • Mfr # 120-1R X 10FT

  • Zoro # G2064636


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Industry Chain Size
120
Chain Length
10 ft.
Chain Material
Heat Treated Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120-1R X 10FT
Zoro #
G2064636
UPC #
888569069252
Country of Origin
China

Dimensions

Industry Chain Size
120
Chain Length
10 ft.
Chain Overall Width
1.98 in
Chain Roller Dia.
0.875 in
Plate Thickness
1.406 in
Roller Link Plate Height
0.189 in
Pin Length
1.98 in
Pin Link Plate Thickness
0.189 in
Weight Per Length
3.78 lb/ft
Overall Length
10 ft
Plate Height
1.406 in
Roller Diameter
7/8 in
Inside Width
0.993 in
Pin Outside Diameter
0.437 in

Details

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Chain Material
Heat Treated Carbon Steel
Industry Chain Pitch
1 1/2 in
Number of Strands
Single
Item
Roller Chain
Standards
ANSI
Lubrication
Light Oil Preservative
Material
Steel
Chain Tensile Strength
35,138 lb
Tensile Strength
35138 Lbs
Chain Type
Riveted
Pitch
1 1/2"
Includes
(1) Connecting Link
Pin Type
Riveted
Temp. Range
0 to +350° F
Chain Number
120
Series
Standard Riveted
Application
Power Transmission
Number of Links
80 per 10 ft
Maximum Operating Temperature
350 Degrees F
Chain Construction
Riveted Pin
Features
High Strength, Long Life
Resistance Properties
Wear Resistant
Pitch Type
Single Pitch
Roller Chain Standard
ANSI
Heavy Series
No
Pin Contruction
Riveted Pin
Minimum Operating Temperature
0 Degrees F

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 120, Chain Overall Width 1.98 in, Roller Diameter 7/8 in, Tensile Strength 35,000 lbf, Pitch 1 1/2 in, Application Power Transmission, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.993 in, Series Standard Riveted, Features High Strength, Long Life, Heavy Series No, Includes (1) Connecting Link, Lubrication Light Oil Preservative

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.