Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Single Strand, Riveted, 10ft

  • Mfr # 240-1R X 10FT

  • Zoro # G2064575


product price: $1,320.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Industry Chain Size
240
Chain Length
10 ft.
Chain Material
Heat Treated Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240-1R X 10FT
Zoro #
G2064575
UPC #
888569082657
Country of Origin
China

Dimensions

Industry Chain Size
240
Chain Length
10 ft.
Chain Overall Width
3.76 in
Chain Roller Dia.
1.875 in
Plate Thickness
0.374 in
Roller Link Plate Height
0.374 in
Pin Length
3.76 in
Inside Width
1.864 in
Roller Diameter
1 7/8 in
Plate Height
2.805 in
Overall Length
10 ft
Pin Outside Diameter
0.937 in
Weight Per Length
15.59 lb/ft

Details

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Chain Material
Heat Treated Carbon Steel
Industry Chain Pitch
3 in
Number of Strands
Single
Item
Roller Chain
Material
Steel
Pin Type
Riveted
Tensile Strength
139944 Lbs
Pitch
3"
Includes
(1) Connecting Link
Lubrication
Light Oil Preservative
Chain Tensile Strength
139,944 lb
Temp. Range
0 to +350° F
Chain Type
Riveted
Standards
ANSI
Chain Number
240
Chain Construction
Riveted Pin
Minimum Operating Temperature
0 Degrees F
Heavy Series
No
Maximum Operating Temperature
350 Degrees F
Pitch Type
Single Pitch
Series
Standard Riveted
Pin Contruction
Riveted Pin
Number of Links
40 per 10 ft
Roller Chain Standard
ANSI
Application
Power Transmission
Features
High Strength, Long Life
Resistance Properties
Wear Resistant

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 240, Chain Overall Width 3.76 in, Roller Diameter 1 7/8 in, Tensile Strength 140,000 lbf, Pitch 3 in, Application Power Transmission, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 1.864 in, Series Standard Riveted, Features High Strength, Long Life, Heavy Series No, Includes (1) Connecting Link, Lubrication Light Oil Preservative

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.