Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Single Strand, Riveted, 10ft

  • Mfr # 25-1R X 10FT

  • Zoro # G2064828


product price: $45.99
/ea

Key Features

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Industry Chain Size
25
Chain Length
10 ft.
Chain Material
Heat Treated Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-1R X 10FT
Zoro #
G2064828
UPC #
888569083418
Country of Origin
China

Dimensions

Industry Chain Size
25
Chain Length
10 ft.
Chain Overall Width
0.311 in
Chain Roller Dia.
0.13 in
Pin Length
0.311 in
Roller Link Plate Height
0.031 in
Plate Thickness
0.031 in
Pin Link Plate Thickness
0.031 in
Plate Height
0.236 in
Inside Width
0.125 in
Roller Diameter
1/8 in
Weight Per Length
0.1 lb/ft
Pin Outside Diameter
0.091 in
Overall Length
10 ft

Details

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Chain Material
Heat Treated Carbon Steel
Industry Chain Pitch
1/4 in
Number of Strands
Single
Item
Roller Chain
Standards
ANSI
Chain Tensile Strength
1,034 lb
Lubrication
Light Oil Preservative
Material
Steel
Chain Type
Riveted
Pin Type
Riveted
Temp. Range
0 to +350° F
Tensile Strength
1034 Lbs
Pitch
1/4"
Includes
(1) Connecting Link
Chain Number
25
Features
High Strength, Long Life
Pin Contruction
Riveted Pin
Series
Standard Riveted
Resistance Properties
Wear Resistant
Heavy Series
No
Chain Construction
Riveted Pin
Roller Chain Standard
ANSI
Minimum Operating Temperature
0 Degrees F
Application
Power Transmission
Number of Links
480 per 10 ft
Maximum Operating Temperature
350 Degrees F
Pitch Type
Single Pitch

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 25, Chain Overall Width 0.311 in, Roller Diameter 1/8 in, Tensile Strength 1,000 lbf, Pitch 1/4 in, Application Power Transmission, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.125 in, Series Standard Riveted, Features High Strength, Long Life, Heavy Series No, Includes (1) Connecting Link, Lubrication Light Oil Preservative

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.