Zoro Homepage

Roller Chain, Single Strand, Riveted, 10ft

  • Mfr # 35-1R X 10FT

  • Zoro # G2064800


product price: $37.79
/ea

Key Features

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Industry Chain Size
35
Chain Length
10 ft.
Chain Material
Heat Treated Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-1R X 10FT
Zoro #
G2064800
UPC #
888569089953
Country of Origin
China

Dimensions

Industry Chain Size
35
Chain Length
10 ft.
Chain Overall Width
0.488 in
Chain Roller Dia.
0.2 in
Roller Link Plate Height
0.051 in
Pin Length
0.488 in
Plate Thickness
0.051 in
Pin Link Plate Thickness
0.051 in
Inside Width
0.188 in
Roller Diameter
13/64 in
Overall Length
10 ft
Weight Per Length
0.22 lb/ft
Plate Height
0.354 in
Pin Outside Diameter
0.141 in

Details

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Chain Material
Heat Treated Carbon Steel
Industry Chain Pitch
3/8 in
Number of Strands
Single
Item
Roller Chain
Lubrication
Light Oil Preservative
Chain Tensile Strength
2,428 lb
Pin Type
Riveted
Chain Type
Riveted
Temp. Range
0 to +350° F
Tensile Strength
2428 Lbs
Material
Steel
Pitch
3/8"
Includes
(1) Connecting Link
Standards
ANSI
Chain Number
35
Heavy Series
No
Number of Links
320 per 10 ft
Chain Construction
Riveted Pin
Pin Contruction
Riveted Pin
Minimum Operating Temperature
0 Degrees F
Series
Standard Riveted
Application
Power Transmission
Features
High Strength, Long Life
Pitch Type
Single Pitch
Resistance Properties
Wear Resistant
Roller Chain Standard
ANSI
Maximum Operating Temperature
350 Degrees F

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 35, Chain Overall Width 0.488 in, Roller Diameter 13/64 in, Tensile Strength 2,400 lbf, Pitch 3/8 in, Application Power Transmission, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.188 in, Series Standard Riveted, Features High Strength, Long Life, Heavy Series No, Includes (1) Connecting Link, Lubrication Light Oil Preservative

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.