Zoro Homepage

Roller Chain, Single Strand, Riveted, 10ft

  • Mfr # 40-1R X 10FT

  • Zoro # G2064785


product price: $38.65
/ea

Key Features

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Industry Chain Size
40
Chain Length
10 ft.
Chain Material
Heat Treated Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-1R X 10FT
Zoro #
G2064785
UPC #
888569092939
Country of Origin
China

Dimensions

Industry Chain Size
40
Chain Length
10 ft.
Chain Overall Width
0.654 in
Chain Roller Dia.
0.313 in
Pin Link Plate Thickness
0.059 in
Roller Link Plate Height
0.059 in
Plate Thickness
0.059 in
Pin Length
0.654 in
Weight Per Length
0.42 lb/ft
Overall Length
10 ft
Pin Outside Diameter
0.156 in
Plate Height
0.472 in
Roller Diameter
5/16 in
Inside Width
0.309 in

Details

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Chain Material
Heat Treated Carbon Steel
Industry Chain Pitch
1/2 in
Number of Strands
Single
Item
Roller Chain
Includes
(1) Connecting Link
Pitch
1/2"
Standards
ANSI
Chain Tensile Strength
3,934 lb
Lubrication
Light Oil Preservative
Temp. Range
0 to +350° F
Pin Type
Riveted
Tensile Strength
3934 Lbs
Material
Steel
Chain Type
Riveted
Chain Number
40
Resistance Properties
Wear Resistant
Maximum Operating Temperature
350 Degrees F
Pin Contruction
Riveted Pin
Minimum Operating Temperature
0 Degrees F
Roller Chain Standard
ANSI
Application
Power Transmission
Series
Standard Riveted
Heavy Series
No
Chain Construction
Riveted Pin
Number of Links
240 per 10 ft
Features
High Strength, Long Life
Pitch Type
Single Pitch

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 40, Chain Overall Width 0.654 in, Roller Diameter 5/16 in, Tensile Strength 3,900 lbf, Pitch 1/2 in, Application Power Transmission, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.309 in, Series Standard Riveted, Features High Strength, Long Life, Heavy Series No, Includes (1) Connecting Link, Lubrication Light Oil Preservative

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.