Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Single Strand, Riveted, 50ft

  • Mfr # 100-1R X 50FT

  • Zoro # G2064645


product price: $1,138.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Industry Chain Size
100
Chain Length
50 ft.
Chain Material
Heat Treated Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100-1R X 50FT
Zoro #
G2064645
UPC #
888569064752
Country of Origin
China

Dimensions

Industry Chain Size
100
Chain Length
50 ft.
Chain Overall Width
1.591 in
Chain Roller Dia.
0.75 in
Pin Link Plate Thickness
0.157 in
Pin Length
1.591 in
Roller Link Plate Height
0.157 in
Plate Thickness
0.157 in
Plate Height
1.181 in
Pin Outside Diameter
0.375 in
Roller Diameter
3/4 in
Overall Length
50 ft
Inside Width
0.744 in
Weight Per Length
2.63 lb/ft

Details

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Chain Material
Heat Treated Carbon Steel
Industry Chain Pitch
1 1/4 in
Number of Strands
Single
Item
Roller Chain
Includes
(2) Connecting Links
Lubrication
Light Oil Preservative
Chain Tensile Strength
24,549 lb
Chain Type
Riveted
Tensile Strength
24549 Lbs
Pin Type
Riveted
Material
Steel
Temp. Range
0 to +350° F
Pitch
1 1/4"
Standards
ANSI
Chain Number
100
Pin Contruction
Riveted Pin
Heavy Series
No
Features
High Strength, Long Life
Pitch Type
Single Pitch
Minimum Operating Temperature
0 Degrees F
Chain Construction
Riveted Pin
Resistance Properties
Wear Resistant
Roller Chain Standard
ANSI
Application
Power Transmission
Maximum Operating Temperature
350 Degrees F
Series
Standard Riveted

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 50 ft, Material Steel, Chain Number 100, Chain Overall Width 1.591 in, Roller Diameter 3/4 in, Tensile Strength 25,000 lbf, Pitch 1 1/4 in, Application Power Transmission, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.744 in, Series Standard Riveted, Features High Strength, Long Life, Heavy Series No, Includes (2) Connecting Links, Lubrication Light Oil Preservative

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.