Zoro Homepage

Roller Chain, Single Strand, SS, 10 ft.

  • Mfr # 50-1SS X 10FT

  • Zoro # G2063997


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Industry Chain Size
50
Chain Length
10 ft.
Chain Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-1SS X 10FT
Zoro #
G2063997
UPC #
888569098450
Country of Origin
China

Dimensions

Industry Chain Size
50
Chain Length
10 ft.
Chain Overall Width
0.815 in
Chain Roller Dia.
0.4 in
Roller Link Plate Height
0.08 in
Pin Link Plate Thickness
0.08 in
Pin Length
0.815 in
Plate Thickness
0.08 in
Roller Diameter
13/32 in
Inside Width
0.37 in
Plate Height
0.579 in
Overall Length
10 ft
Weight Per Length
0.66 lb/ft
Pin Outside Diameter
0.2 in

Details

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Chain Material
304 Stainless Steel
Industry Chain Pitch
5/8 in
Number of Strands
Single
Item
Roller Chain
Material
Stainless Steel
Chain Tensile Strength
4,300 lb
Standards
ANSI
Chain Type
Stainless Steel Riveted
Temp. Range
-50 to +500° F
Includes
(1) Connecting Link
Pitch
5/8"
Tensile Strength
4300 Lbs
Pin Type
Riveted
Lubrication
Light Oil Preservative
Chain Number
50
Series
Standard Riveted
Pitch Type
Single Pitch
Heavy Series
No
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Application
Caustic and Wash-Down Applications
Roller Chain Standard
ANSI
Chain Construction
Riveted Pin
Maximum Operating Temperature
500 Degrees F
Number of Links
192 per 10 ft
Material Grade
Type 304
Minimum Operating Temperature
0 Degrees F
Pin Contruction
Riveted Pin
Features
TRITAN Stainless Steel Roller Chains are Used in Highly Corrosive and High Temperature Environments

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Stainless Steel, Chain Number 50, Chain Overall Width 0.815 in, Roller Diameter 13/32 in, Tensile Strength 4,300 lbf, Pitch 5/8 in, Application Caustic and Wash-Down Applications, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.37 in, Series Standard Riveted, Features TRITAN Stainless Steel Roller Chains are Used in Highly Corrosive and High Temperature Environments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.