Zoro Homepage

Roller Chain, Single Strand, SS, 100 ft.

  • Mfr # 25-1SS X 100FT

  • Zoro # G2064085


product price: $2,756.99
/ea
Free Shipping & Returns

Key Features

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Industry Chain Size
25
Chain Length
100 ft.
Chain Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-1SS X 100FT
Zoro #
G2064085
UPC #
888569083487
Country of Origin
China

Dimensions

Industry Chain Size
25
Chain Length
100 ft.
Chain Overall Width
0.311 in
Chain Roller Dia.
0.13 in
Pin Link Plate Thickness
0.031 in
Plate Thickness
0.031 in
Pin Length
0.311 in
Roller Link Plate Height
0.031 in
Pin Outside Diameter
0.091 in
Overall Length
100 ft
Roller Diameter
1/8 in
Inside Width
0.125 in
Weight Per Length
0.15 lb/ft
Plate Height
0.236 in

Details

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Chain Material
304 Stainless Steel
Industry Chain Pitch
1/4 in
Number of Strands
Single
Item
Roller Chain
Chain Tensile Strength
700 lb
Chain Type
Stainless Steel Riveted
Tensile Strength
700 Lbs
Pitch
1/4"
Includes
(2) Connecting Links
Lubrication
Light Oil Preservative
Standards
ANSI
Temp. Range
-50 to +500° F
Pin Type
Riveted
Material
Stainless Steel
Chain Number
25
Pin Contruction
Riveted Pin
Maximum Operating Temperature
500 Degrees F
Application
Caustic and Wash-Down Applications
Material Grade
Type 304
Chain Construction
Riveted Pin
Roller Chain Standard
ANSI
Features
TRITAN Stainless Steel Roller Chains are Used in Highly Corrosive and High Temperature Environments
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Heavy Series
No
Pitch Type
Single Pitch
Minimum Operating Temperature
0 Degrees F
Series
Standard Riveted

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 100 ft, Material Stainless Steel, Chain Number 25, Chain Overall Width 0.311 in, Roller Diameter 1/8 in, Tensile Strength 700 lbf, Pitch 1/4 in, Application Caustic and Wash-Down Applications, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.125 in, Series Standard Riveted, Features TRITAN Stainless Steel Roller Chains are Used in Highly Corrosive and High Temperature Environments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.