Zoro Homepage

Roller Chain, Single Strand, SS, 100 ft.

  • Mfr # 35-1SS X 100FT

  • Zoro # G2064067


product price: $1,921.99
/ea
Free Shipping & Returns

Key Features

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Industry Chain Size
35
Chain Length
100 ft.
Chain Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-1SS X 100FT
Zoro #
G2064067
UPC #
888569090034
Country of Origin
China

Dimensions

Industry Chain Size
35
Chain Length
100 ft.
Chain Overall Width
0.488 in
Chain Roller Dia.
0.2 in
Roller Link Plate Height
0.051 in
Plate Thickness
0.051 in
Pin Link Plate Thickness
0.051 in
Pin Length
0.488 in
Weight Per Length
0.23 lb/ft
Roller Diameter
13/64 in
Plate Height
0.354 in
Overall Length
100 ft
Inside Width
0.188 in
Pin Outside Diameter
0.141 in

Details

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Chain Material
304 Stainless Steel
Industry Chain Pitch
3/8 in
Number of Strands
Single
Item
Roller Chain
Standards
ANSI
Pin Type
Riveted
Chain Tensile Strength
1,500 lb
Pitch
3/8"
Chain Type
Stainless Steel Riveted
Includes
(2) Connecting Links
Material
Stainless Steel
Tensile Strength
1500 Lbs
Temp. Range
-50 to +500° F
Lubrication
Light Oil Preservative
Chain Number
35
Minimum Operating Temperature
0 Degrees F
Pin Contruction
Riveted Pin
Series
Standard Riveted
Pitch Type
Single Pitch
Application
Caustic and Wash-Down Applications
Material Grade
Type 304
Features
TRITAN Stainless Steel Roller Chains are Used in Highly Corrosive and High Temperature Environments
Chain Construction
Riveted Pin
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Heavy Series
No
Roller Chain Standard
ANSI
Maximum Operating Temperature
500 Degrees F

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 100 ft, Material Stainless Steel, Chain Number 35, Chain Overall Width 0.488 in, Roller Diameter 13/64 in, Tensile Strength 1,500 lbf, Pitch 3/8 in, Application Caustic and Wash-Down Applications, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.188 in, Series Standard Riveted, Features TRITAN Stainless Steel Roller Chains are Used in Highly Corrosive and High Temperature Environments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.