Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Single Strand, SS, 100 ft.

  • Mfr # 41-1SS X 100FT

  • Zoro # G2064021


product price: $2,516.99
/ea
Free Shipping & Returns

Key Features

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Industry Chain Size
41
Chain Length
100 ft.
Chain Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41-1SS X 100FT
Zoro #
G2064021
UPC #
888569096654
Country of Origin
China

Dimensions

Industry Chain Size
41
Chain Length
100 ft.
Chain Overall Width
0.541 in
Chain Roller Dia.
0.306 in
Pin Link Plate Thickness
0.051 in
Plate Thickness
0.051 in
Pin Length
0.541 in
Roller Link Plate Height
0.051 in
Pin Outside Diameter
0.141 in
Plate Height
0.39 in
Inside Width
0.246 in
Weight Per Length
0.31 lb/ft
Overall Length
100 ft
Roller Diameter
5/16 in

Details

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Chain Material
304 Stainless Steel
Industry Chain Pitch
1/2 in
Number of Strands
Single
Item
Roller Chain
Lubrication
Light Oil Preservative
Pin Type
Riveted
Standards
ANSI
Chain Tensile Strength
2,700 lb
Includes
(2) Connecting Links
Material
Stainless Steel
Chain Type
Stainless Steel Riveted
Temp. Range
-50 to +500° F
Pitch
1/2"
Tensile Strength
1700 Lbs
Chain Number
41
Minimum Operating Temperature
0 Degrees F
Chain Construction
Riveted Pin
Material Grade
Type 304
Maximum Operating Temperature
500 Degrees F
Heavy Series
No
Roller Chain Standard
ANSI
Application
Caustic and Wash-Down Applications
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Pitch Type
Single Pitch
Pin Contruction
Riveted Pin
Series
Standard Riveted
Features
TRITAN Stainless Steel Roller Chains are Used in Highly Corrosive and High Temperature Environments

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 100 ft, Material Stainless Steel, Chain Number 41, Chain Overall Width 0.541 in, Roller Diameter 5/16 in, Tensile Strength 1,700 lbf, Pitch 1/2 in, Application Caustic and Wash-Down Applications, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.246 in, Series Standard Riveted, Features TRITAN Stainless Steel Roller Chains are Used in Highly Corrosive and High Temperature Environments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.