Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Single Strand, SS, 100 ft.

  • Mfr # 50-1SS X 100FT

  • Zoro # G2064006


product price: $2,371.99
/ea
Free Shipping & Returns

Key Features

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Industry Chain Size
50
Chain Length
100 ft.
Chain Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50-1SS X 100FT
Zoro #
G2064006
UPC #
888569098467
Country of Origin
China

Dimensions

Industry Chain Size
50
Chain Length
100 ft.
Chain Overall Width
0.815 in
Chain Roller Dia.
0.4 in
Plate Thickness
0.08 in
Roller Link Plate Height
0.08 in
Pin Length
0.815 in
Pin Link Plate Thickness
0.08 in
Plate Height
0.579 in
Pin Outside Diameter
0.2 in
Inside Width
0.37 in
Weight Per Length
0.66 lb/ft
Roller Diameter
13/32 in
Overall Length
100 ft

Details

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Chain Material
304 Stainless Steel
Industry Chain Pitch
5/8 in
Number of Strands
Single
Item
Roller Chain
Includes
(2) Connecting Links
Temp. Range
-50 to +500° F
Chain Tensile Strength
4,300 lb
Pitch
5/8"
Chain Type
Stainless Steel Riveted
Standards
ANSI
Material
Stainless Steel
Tensile Strength
4300 Lbs
Lubrication
Light Oil Preservative
Pin Type
Riveted
Chain Number
50
Features
TRITAN Stainless Steel Roller Chains are Used in Highly Corrosive and High Temperature Environments
Maximum Operating Temperature
500 Degrees F
Minimum Operating Temperature
0 Degrees F
Application
Caustic and Wash-Down Applications
Heavy Series
No
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Pitch Type
Single Pitch
Series
Standard Riveted
Roller Chain Standard
ANSI
Chain Construction
Riveted Pin
Material Grade
Type 304
Pin Contruction
Riveted Pin

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 100 ft, Material Stainless Steel, Chain Number 50, Chain Overall Width 0.815 in, Roller Diameter 13/32 in, Tensile Strength 4,300 lbf, Pitch 5/8 in, Application Caustic and Wash-Down Applications, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.37 in, Series Standard Riveted, Features TRITAN Stainless Steel Roller Chains are Used in Highly Corrosive and High Temperature Environments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.