Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Single Strand, SS, 100 ft.

  • Mfr # 60-1SS X 100FT

  • Zoro # G2063988


product price: $3,760.99
/ea
Free Shipping & Returns

Key Features

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Industry Chain Size
60
Chain Length
100 ft.
Chain Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-1SS X 100FT
Zoro #
G2063988
UPC #
888569104854
Country of Origin
China

Dimensions

Industry Chain Size
60
Chain Length
100 ft.
Chain Overall Width
1.02 in
Chain Roller Dia.
0.469 in
Plate Thickness
0.095 in
Pin Length
1.02 in
Roller Link Plate Height
0.095 in
Pin Link Plate Thickness
0.095 in
Plate Height
0.698 in
Weight Per Length
0.98 lb/ft
Roller Diameter
15/32 in
Inside Width
0.495 in
Pin Outside Diameter
0.234 in
Overall Length
100 ft

Details

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Chain Material
304 Stainless Steel
Industry Chain Pitch
3/4 in
Number of Strands
Single
Item
Roller Chain
Material
Stainless Steel
Temp. Range
-50 to +500° F
Pitch
3/4"
Standards
ANSI
Lubrication
Light Oil Preservative
Chain Tensile Strength
6,000 lb
Chain Type
Stainless Steel Riveted
Tensile Strength
6000 Lbs
Pin Type
Riveted
Includes
(2) Connecting Links
Chain Number
60
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Series
Standard Riveted
Roller Chain Standard
ANSI
Heavy Series
No
Material Grade
Type 304
Minimum Operating Temperature
0 Degrees F
Application
Caustic and Wash-Down Applications
Maximum Operating Temperature
500 Degrees F
Chain Construction
Riveted Pin
Features
TRITAN Stainless Steel Roller Chains are Used in Highly Corrosive and High Temperature Environments
Pin Contruction
Riveted Pin
Pitch Type
Single Pitch

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 100 ft, Material Stainless Steel, Chain Number 60, Chain Overall Width 1.02 in, Roller Diameter 15/32 in, Tensile Strength 6,000 lbf, Pitch 3/4 in, Application Caustic and Wash-Down Applications, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.495 in, Series Standard Riveted, Features TRITAN Stainless Steel Roller Chains are Used in Highly Corrosive and High Temperature Environments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.