Zoro Homepage

Roller Chain, Sngl Strand120, Connect Link

  • Mfr # 120-1 CL

  • Zoro # G2063507


product price: $8.99
/ea

Key Features

Roller Chain Link Type
Cottered
Chain Link Material
Heat Treated Carbon Steel
Number of Strands
Single
Lubrication
Light Oil Preservative
Tensile Strength
35138 Lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120-1 CL
Zoro #
G2063507
UPC #
888569069146
Country of Origin
China

Details

Roller Chain Link Type
Cottered
Chain Link Material
Heat Treated Carbon Steel
Number of Strands
Single
Item
Roller Chain
Lubrication
Light Oil Preservative
Tensile Strength
35138 Lbs
Temp. Range
0 to +350° F

Description

Roller Chain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.