Shop TRITAN

Roller Chain Sprocket, Stock Plain Bore, 35 Chain Size, 17 # of Teeth

  • Mfr # 35A17H X 1/2

  • Zoro # G7883925


product price: 
$
10.15
/ea

Key Features

Material
Steel
Number of Teeth
17
Bore Type
Plain
Outside Dia.
2 in
Chain Number
35
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
35A17H X 1/2
Zoro #
G7883925
UPC #
888569090164
Country of Origin
China

Dimensions

Outside Dia.
2 in
Pitch Dia.
2.041 in
Bore Dia. - Sprockets
1/2 Inch
Industry Chain Size
35
Length through Bore
3/16 in
Outside Diameter
2.23 in
Pitch Diameter
2.041 in
Bore Diameter
1/2 in
Tooth Width
0.168 in
Maximum Bore Diameter
1 1/16 in

Details

Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
17
Bore Type
Plain
Chain Number
35
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Hub Type
A Plate (No hub)
Max. Bore - Sprockets
1 1/16 in
Pitch
3/8"
Agency Compliance
American National Standards Institute (ANSI)
Number of Teeth - Sprockets
17
Number of Chain Rows
Single
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Plain Bore
Temp. Range (F)
-50 to +500° F
Finish
Black Oxide
Hub Type
No Hub
For Chain Pitch
3/8 in
Number of Set Screws
0
Standards
ANSI B29.1, BIS
For Number of Strands
Single
Teeth Heat Treatment
Hardened Teeth

Description

Roller Chain Sprocket, Bore Diameter 1/2 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type No Hub, Material Steel, Maximum Bore Diameter 1 1/16 in, Number of Teeth 17, Outside Diameter 2.23 in, Pitch Diameter 2.041 in, Bore Type Plain, Chain Number 35, Finish Black Oxide, Hub Diameter Not Applicable, Hub Projection Not Applicable, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 3/16 in, Number of Set Screws 0

Ratings & reviews