Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 623ZZ
Zoro # G723436510
product price:Â
$
26.69
/ea
Key Features
Cage Material
Steel
Outer Ring Width
4 mm
Flange Type
Non-Flanged
Ball Material
Alloy Steel
Bearing Lubrication
Maintenance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 623ZZ
- Zoro #
- G723436510
- UPC #
- -
- Country of Origin
- Japan
- Cage Material
- Steel
- Flange Type
- Non-Flanged
- Ball Material
- Alloy Steel
- Item
- Radial Ball Bearing
- Bearing Lubrication
- Maintenance-Free
- Industry Number
- 623
- Lubricant Material
- Shell Alvania #2
- Outer Ring Type
- Straight
- Minimum Temperature
- -22 Degrees F
- Maximum Speed
- 50,000 RPM
- Closure
- Double Shielded
- Internal Clearance
- CN
- Shield Material
- Steel
- ABEC Rating
- 1
- Maximum Temperature
- 248 Degrees F
- Series
- DGBB
- Seal Type
- Non-Contact
- Ring Material
- Steel
- System of Measurement
- Metric
- Miniature Bearing
- No
- Number of Rows
- One
- ISO Rating
- Class 0
Description
Radial Ball Bearing, Bore Diameter 3 mm, Closure Double Shielded, Outer Ring Width 4 mm, Outside Diameter 10 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.