Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Sprocket

  • Mfr # 5018 X 1 1/2

  • Zoro # G2021874


product price: $29.49
/ea

Key Features

Chain Material
Forged 1045 Alloy Steel
Max. Number of Teeth
18
Lubrication
Light Oil Preservative
Pitch
5/8"
Bore Type
Finished Bore w/ Keyway and SS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5018 X 1 1/2
Zoro #
G2021874
UPC #
888569123084
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
1 1/2"

Details

Chain Material
Forged 1045 Alloy Steel
Item
Roller Chain Sprocket
Max. Number of Teeth
18
Lubrication
Light Oil Preservative
Pitch
5/8"
Bore Type
Finished Bore w/ Keyway and SS
Chain Number
50
Hub Type
Chain Coupling Hub

Description

Roller Chain Sprocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.