Shop TRITAN

Roller Chain Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 17 # of Teeth

  • Mfr # 50BS17H X 3/4

  • Zoro # G7867362


product price: 
$
25.29
/ea

Key Features

Material
Steel
Number of Teeth
17
Bore Type
Fixed
Includes
Set Screws
Outside Dia.
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50BS17H X 3/4
Zoro #
G7867362
UPC #
888569099495
Country of Origin
China
Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
17
Bore Type
Fixed
Includes
Set Screws
Chain Number
50
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Bore Type
Fixed Bore
Number of Teeth - Sprockets
17
Sprocket Hub Type
B Hub Type
Number of Chain Rows
Single
Agency Compliance
American National Standards Institute (ANSI)
Temp. Range (F)
-50 to +500° F
Item - Roller Chain Sprockets
Roller Chain Sprocket
Pitch
5/8"
Hub Type
One Side
Finish
Black Oxide
For Number of Strands
Single
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Hub Projection
0.657 in
For Chain Pitch
5/8 in
Standards
ANSI B29.1, BIS
Teeth Heat Treatment
Hardened Teeth
Number of Set Screws
2

Description

Roller Chain Sprocket, Bore Diameter 3/4 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/4 in, Number of Teeth 17, Outside Diameter 3.72 in, Pitch Diameter 3.401 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 2 11/16 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Width 3/16 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.