Shop DAYTON
See all product information
Create Account
Cogged V-Belt, Power King Cog, BX68, BX, Rubber, 71 in, 21/32 in Top Width
- Mfr # BX68
- Zoro # G2561334
product price:Â
$
24.49
/ea
Key Features
V-Belt Type
Cogged
V-Belt Section
BX
Number of Ribs
1
Top Width
21/32 in
Thickness
13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 71 in
- Belt Trade Size
- BX
- For Minimum Pulley Pitch Diameter
- 4 in
- Pitch Length
- 68 in
- Rib Width
- 0.66 in
- Nominal Length
- 71 in
Description
The DAYTON - 6A132 is a Cogged, Classical V-Belt intended for use in various industrial applications. This belt is part of the Power King Cog series and features a raw edge, cogged construction, which is intended to improve grip and power transmission. The belt's material composition includes a fabric cover, rubber body, and polyester cords. These materials are known for their properties like durability, flexibility, and resistance against certain environmental factors.
Key Features of the DAYTON - 6A132 V-Belt:
- Belt Material: Made from gum rubber with a fabric cover. This combination is known for its potential to enhance the product's lifespan.
- Construction: The raw edge cogged design is aimed at improving grip and potentially enhancing power transmission.
- Operating Temperature Range: Rated for operation within temperatures ranging from -22 Degrees F to 194 Degrees F. Compatibility may vary depending on specific environment conditions.
- Number of Ribs: Single rib design helps distribute load evenly across the belt surface enhancing performance.
- Outside Length & Top Width: Measures 71 inches in outside length and has a top width of 21/32 inch ensuring proper fit in machinery drive systems.
- V-Belt Section & Type: Classified under BX section indicating its dimensions compatibility with certain machinery types; It's also classified as classical cogged type
- Tensile Strength: Has been tested up to 5,900 N/mm under controlled conditions. Actual performance may vary based on usage conditions."
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.