Roller Chain Sprocket, Bushed, 100 Chain Size, 1/2 to 2-5/8 in Bore Dia., 14 # of Teeth

  • Mfr # 100SK14H

  • Zoro # G909924367


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
100
Outside Dia.
6.226 in
Bore Type
Bushed
Bore Dia. (In.)
1/2 to 2-5/8 in
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100SK14H
Zoro #
G909924367
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
100
Outside Dia.
6.226 in
Bore Dia. (In.)
1/2 to 2-5/8 in
Pitch Dia.
5.618 in

Details

Bore Type
Bushed
Number of Rows
1
Item
Roller Chain Sprocket
Number of Teeth
14
Sprocket Hub Type
B-Hub One Side
Bushing Code
SK
Keyway
Yes
Chain Type
ANSI Roller Chain
Hardened Teeth
Yes
Material
Steel
Pitch
1-1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.