Roller Chain Sprocket, Bushed, 100 Chain Size, 15/16 to 3-1/2 in Bore Dia., 19 # of Teeth

  • Mfr # 100E19H

  • Zoro # G309924578


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
100
Outside Dia.
8.241 in
Keyway
Yes
Bore Type
Bushed
Pitch
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100E19H
Zoro #
G309924578
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
100
Outside Dia.
8.241 in
Bore Dia. (In.)
15/16 to 3-1/2 in
Pitch Dia.
7.595 in

Details

Keyway
Yes
Bore Type
Bushed
Pitch
1-1/4 in
Number of Rows
1
Chain Type
ANSI Roller Chain
Material
Steel
Hardened Teeth
Yes
Item
Roller Chain Sprocket
Number of Teeth
19
Sprocket Hub Type
B-Hub One Side
Bushing Code
E

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.