
Roller Chain Sprocket, Bushed, 100 Chain Size, 15/16 to 3-1/2 in Bore Dia., 32 # of Teeth
Mfr # 100E32
Zoro # G709924543
product price:Â $373.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
100
Outside Dia.
13.441 in
Bore Dia. (In.)
15/16 to 3-1/2 in
Number of Rows
1
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
100E32
Zoro #
G709924543
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
100
Outside Dia.
13.441 in
Bore Dia. (In.)
15/16 to 3-1/2 in
Pitch Dia.
12.753 in
Details
Number of Rows
1
Material
Steel
Number of Teeth
32
Hardened Teeth
No
Pitch
1-1/4 in
Keyway
Yes
Item
Roller Chain Sprocket
Chain Type
ANSI Roller Chain
Sprocket Hub Type
B-Hub One Side
Bore Type
Bushed
Bushing Code
E
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.