
Roller Chain Sprocket, Bushed, 120 Chain Size, 1/2 to 2-1/2 in Bore Dia., 13 # of Teeth
Mfr # 120BTL13H
Zoro # G109924556
product price:Â $185.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
120
Material
Steel
Number of Teeth
13
Outside Dia.
6.986 in
Bore Type
Bushed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120BTL13H
Zoro #
G109924556
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
120
Outside Dia.
6.986 in
Bore Dia. (In.)
1/2 to 2-1/2 in
Pitch Dia.
6.269 in
Details
Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
13
Bore Type
Bushed
Hardened Teeth
Yes
Number of Rows
1
Chain Type
ANSI Roller Chain
Bushing Code
2517
Keyway
Yes
Pitch
1-1/2 in
Sprocket Hub Type
B-Hub One Side
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.