
Roller Chain Sprocket, Bushed, 140 Chain Size, 15/16 to 3 in Bore Dia., 16 # of Teeth
Mfr # 140BTL16
Zoro # G509924453
product price:Â $422.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
140
Material
Steel
Number of Teeth
16
Outside Dia.
9.847 in
Bore Type
Bushed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
140BTL16
Zoro #
G509924453
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
140
Outside Dia.
9.847 in
Bore Dia. (In.)
15/16 to 3 in
Pitch Dia.
8.971 in
Details
Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
16
Bore Type
Bushed
Pitch
1-3/4 in
Hardened Teeth
No
Keyway
Yes
Sprocket Hub Type
B-Hub One Side
Chain Type
ANSI Roller Chain
Bushing Code
3020
Number of Rows
1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.