
Roller Chain Sprocket, Bushed, 40 Chain Size, 1/2 to 1-11/16 in Bore Dia., 26 # of Teeth
Mfr # 40SH26H
Zoro # G909924343
product price:Â $38.99
/eaKey Features
Industry Chain Size
40
Outside Dia.
4.418 in
Bore Type
Bushed
Chain Type
ANSI Roller Chain
Hardened Teeth
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40SH26H
Zoro #
G909924343
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
40
Outside Dia.
4.418 in
Bore Dia. (In.)
1/2 to 1-11/16 in
Pitch Dia.
4.148 in
Details
Bore Type
Bushed
Chain Type
ANSI Roller Chain
Hardened Teeth
Yes
Keyway
Yes
Sprocket Hub Type
B-Hub One Side
Bushing Code
SH
Number of Teeth
26
Pitch
1/2 in
Number of Rows
1
Material
Steel
Item
Roller Chain Sprocket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.