
Roller Chain Sprocket, Bushed, 40 Chain Size, 1/2 to 1 in Bore Dia., 15 # of Teeth
Mfr # 40BTL15H
Zoro # G009924557
product price:Â $30.15
/eaKey Features
Industry Chain Size
40
Material
Steel
Number of Teeth
15
Outside Dia.
2.652 in
Bore Type
Bushed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40BTL15H
Zoro #
G009924557
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
40
Outside Dia.
2.652 in
Bore Dia. (In.)
1/2 to 1 in
Pitch Dia.
2.405 in
Details
Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
15
Bore Type
Bushed
Number of Rows
1
Chain Type
ANSI Roller Chain
Bushing Code
1008
Sprocket Hub Type
B-Hub One Side
Pitch
1/2 in
Keyway
Yes
Hardened Teeth
Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.