
Roller Chain Sprocket, Bushed, 40 Chain Size, 1/2 to 2-5/8 in Bore Dia., 70 # of Teeth
Mfr # 40SK70
Zoro # G709924451
product price:Â $165.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
40
Outside Dia.
11.433 in
Bore Type
Bushed
Number of Rows
1
Chain Type
ANSI Roller Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40SK70
Zoro #
G709924451
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
40
Outside Dia.
11.433 in
Pitch Dia.
11.145 in
Bore Dia. (In.)
1/2 to 2-5/8 in
Details
Bore Type
Bushed
Number of Rows
1
Chain Type
ANSI Roller Chain
Bushing Code
SK
Item
Roller Chain Sprocket
Number of Teeth
70
Pitch
1/2 in
Keyway
Yes
Material
Steel
Sprocket Hub Type
B-Hub One Side
Hardened Teeth
No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.